Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254461060 Flap Disc 7 Inch x 60 Grit 7/8 | AB7RZW 23Z714

NORTON ABRASIVES 66254461060 Flap Disc 7 Inch x 60 Grit 7/8

Item: AB7RZW Model: 66254461060Cross Ref: 23Z714
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic Alumina
Abrasive TypeCoated
Backing MaterialPlastic
Backing Plate MaterialPlastic
Backing WeightY
ColorOrange
Connector TypeUnthreaded Hole
Density RatingStandard
Disc Dia.7"
FeaturesPerformance Coated, Trimmable
Grit60
Max. Speed8600 RPM
Mounting Size7/8"
Overall Dia.7"
Resistance PropertiesFray

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.78
Ship length (cm)17.78
Ship width (cm)17.78
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritDensity RatingBacking Plate MaterialFeaturesBacking WeightBacking MaterialColorPrice
NORTON ABRASIVES 66623399000 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11 | AB7RND 23Z451 66623399000Coarse40---YPlastic-€10.97
NORTON ABRASIVES 66623399001 Flap Disc 4 1/2 Inch x 60 Grit 5/8-11 | AB7RNE 23Z452 66623399001Coarse60---YPlastic-€10.97
NORTON ABRASIVES 66623399137 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11 | AB7RNJ 23Z456 66623399137Extra Coarse40StandardPlasticTrimmableYPlasticBlue€15.29
NORTON ABRASIVES 66623399138 Flap Disc 4 1/2 Inch x 60 Grit 5/8-11 | AB7RNK 23Z457 66623399138Coarse60---YPlastic-€15.16
NORTON ABRASIVES 66623399004 Flap Disc 4 1/2 Inch x 40 Grit 7/8 | AB7RNU 23Z465 66623399004Extra Coarse40StandardPlasticTrimmableXPlasticBlue€9.01
NORTON ABRASIVES 66623399128 Flap Disc 5 Inch x 40 Grit 5/8-11 | AB7RPJ 23Z479 66623399128Coarse40---YPlastic-€11.26
NORTON ABRASIVES 66623399130 Flap Disc 5 Inch x 60 Grit 5/8-11 | AB7RPK 23Z480 66623399130Coarse60---YPlastic-€11.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254461060 Flap Disc 7 Inch x 60 Grit 7/8
€27.49 /unit