Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253263590 Grinding Wheel 12 x 2 x 3 Rec 2/s 7.25 x 1/2 | AB9GLG 2D217

NORTON ABRASIVES 66253263590 Grinding Wheel 12 x 2 x 3 Rec 2/s 7.25 x 1/2

Item: AB9GLG Model: 66253263590Cross Ref: 2D217
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€777.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecessed Grinding Wheel
Abrasive MaterialAluminum Oxide
Arbor Hole3"
Arbor Hole Size3"
Bond TypeVitrified
ColorPurple
Connector Size3"
Connector TypeUnthreaded Hole
Diameter12"
GradeCoarse
Grit46
Max. Speed2070 RPM
Overall Dia.12"
Overall Thickness2"
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Recess TypeDouble
Thickness2"
Wheel Dia.12"
Wheel HardnessH
Abrasive GradeCoarse
Abrasive Material GradeGrade 32A
Arbor Hole TypeUnthreaded Hole
BondVBE
Recess Diameter7 1/4"
Specification32A46-HVBE

Shipping Info:

Ship weight (kg) 6.9525
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code6804224000
Country of OriginUS

Product Details:

    • 2nd Recess Depth (1/2")
    • Recess Depth (1/2")
    • Recess Dia. (7-1/4")
    • Recess Type (Two Sides)

Product Variants

ProductModelArbor HoleAbrasive MaterialGritBond TypeThicknessDiameterPrice
NORTON ABRASIVES 66253263591 Grinding Wheel 12 x 2 x 5 Rec2/s 7.5 x 1/2 46g | AB9GLH 2D218 662532635915"Aluminum Oxide46Vitrified2"12"€698.86
NORTON ABRASIVES 66253263596 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXN 66253263596------€711.55
NORTON ABRASIVES 66253263483 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, 5 Inch Arbor Hole Size | CJ3CXW 66253263483-Aluminum Oxide46Vitrified2"-€695.74
NORTON ABRASIVES 66253263348 Recessed Grinding Wheel, 12 Inch Dia., 2 Inch Thickness, 3 Inch Arbor Hole Size | CJ3CYA 66253263348-Aluminum Oxide46Vitrified--€704.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253263590 Grinding Wheel 12 x 2 x 3 Rec 2/s 7.25 x 1/2
€777.78 /unit