Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253263149 Straight Grinding Wheel, 12 Inch Dia., 5 Inch Hole Size, 1 1/2 Inch Thickness | CJ3NNE

NORTON ABRASIVES 66253263149 Straight Grinding Wheel, 12 Inch Dia., 5 Inch Hole Size, 1 1/2 Inch Thickness

Item: CJ3NNE Model: 66253263149Cross Ref: 1PNE2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€644.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorPurple
Connector Size5"
Connector TypeUnthreaded Hole
GradeMedium
Overall Dia.12"
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel HardnessH
Abrasive GradeMedium
Abrasive Material GradeGrade 32A
Arbor Hole Size5"
Arbor Hole TypeUnthreaded Hole
BondVBE
Diameter12"
Specification32A60-HVBE
Thickness1 1/2"

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)3.81
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelGritThicknessDiameterArbor Hole SizeBond TypeGradeWheel HardnessOverall Dia.Pkg. Qty.Price
NORTON ABRASIVES 66253262689 Grinding Wheel T1 12 x 1 x 3 Ao 60g Med Purple | AB9GLB 2D204 66253262689601"12"-VitrifiedGrade MED--1€409.13
NORTON ABRASIVES 66253262691 Grinding Wheel T1 12 x 1 x 5 Ao 60g Med Purple | AB9GLC 2D205 66253262691601"12"-VitrifiedGrade MED--1€403.01
NORTON ABRASIVES 66253263128 Grinding Wheel T1 12 x 1-1/2 x 5 Ao 46g Sft | AB9GLD 2D209 66253263128461 1/2"12"-VitrifiedCoarse--1€576.77
NORTON ABRASIVES 66253263145 Grinding Wheel T1 12 x 1-1/2 x 5 Ao 46g Med | AB9GLE 2D212 66253263145461 1/2"12"-VitrifiedCoarse--1€610.21
NORTON ABRASIVES 66253363932 Grinding Wheel T1 14 x 1 x 5 Ao 60g Med Purple | AB9GLJ 2D228 66253363932601"14"-VitrifiedGrade MEDK14"1€556.59
NORTON ABRASIVES 66253364039 Grinding Wheel T1 14 x 1 x 5 Ao 80g Med Purple | AB9GLK 2D229 66253364039801"14"-VitrifiedGrade MED--1€538.81
NORTON ABRASIVES 66253364336 Grinding Wheel T1 14 x 1-1/2 x 5 Ao 46g Med | AB9GLM 2D234 66253364336461 1/2"14"-VitrifiedCoarseI14"1€743.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253263149 Straight Grinding Wheel, 12 Inch Dia., 5 Inch Hole Size, 1 1/2 Inch Thickness
€644.41 /unit