Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66253198583 Flaring Cup Wheel 4 x 3 x 2 Inch x 5/8-11 | AF7XDN 22UT39

NORTON ABRASIVES 66253198583 Flaring Cup Wheel 4 x 3 x 2 Inch x 5/8-11

Item: AF7XDN Model: 66253198583Cross Ref: 22UT39
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Wheel
Abrasive MaterialAluminum
Bond TypeResin
Compatible Tool TypeCup Grinder
Connector TypeThreaded Hole
Face Dia.4"
Grit16
Max. Speed9070 RPM
Primary Material ApplicationSteel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Thickness2"
Wheel HardnessQ
Wheel Type11
Abrasive GradeExtra Coarse
Abrasive Material GradeGrade 4NZ
Arbor Hole TypeThreaded Hole
Diameter4"
Specification4NZ16-Q5B406

Shipping Info:

Ship weight (kg) 0.7785
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
HS code6804221000
Country of OriginUS

Product Details:

    • Back Dia. (3")
    • Back Thickness (3/4")
    • Rim Thickness (3/4")

Product Variants

ProductModelAbrasive MaterialGritThicknessBond TypePrice
NORTON ABRASIVES 66253146917 Flaring Cup Wheel Type 11 Face Diameter 4 In | AA7ADU 15K069 66253146917Ceramic, Zirconia162"-€66.80
NORTON ABRASIVES 66253146918 Flaring Cup Wheel Type 11 Face Diameter 5 In | AA7ADV 15K070 66253146918Ceramic, Zirconia162"-€72.75
NORTON ABRASIVES 66253146920 Flaring Cup Wheel Type 11 Face Diameter 5 In | AA7ADW 15K071 66253146920Ceramic, Zirconia162"-€85.18
NORTON ABRASIVES 66253146925 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADY 15K073 66253146925Aluminum162"Resin€72.35
NORTON ABRASIVES 66253198586 Flaring Cup Grinding Wheel Zirconia Alumina 6 Inch Diameter | AB8TFU 26ZX13 66253198586Aluminum162"Resin€94.76
NORTON ABRASIVES 66253198584 Flaring Cup Wheel 6 x 4-3/4 x 2 Inch 5/8-11 | AF7XDP 22UT40 66253198584Aluminum162"Resin€85.38
NORTON ABRASIVES 66253344371 Flaring Cup Grinding Wheel Zirconia Alumina 6 Inch Diameter | AF8LBT 26ZW99 66253344371Alumina Zirconia142"Resin€98.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253198583 Flaring Cup Wheel 4 x 3 x 2 Inch x 5/8-11
€57.87 /unit