Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253146920 Flaring Cup Wheel Type 11 Face Diameter 5 In | AA7ADW 15K071

NORTON ABRASIVES 66253146920 Flaring Cup Wheel Type 11 Face Diameter 5 In

Item: AA7ADW Model: 66253146920Cross Ref: 15K071
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Grinding Wheel
Abrasive MaterialCeramic, Zirconia
Face Dia.5"
Grit16
Max. Speed7260 RPM
Thickness2"

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7
HS code6804224000
Country of OriginUS

Product Details:

    • Back Dia. (3-13/16")
    • Back Thickness (3/4")
    • Rim Thickness (1")

Product Variants

ProductModelAbrasive MaterialGritThicknessBond TypePrice
NORTON ABRASIVES 66253146917 Flaring Cup Wheel Type 11 Face Diameter 4 In | AA7ADU 15K069 66253146917Ceramic, Zirconia162"-€66.80
NORTON ABRASIVES 66253146918 Flaring Cup Wheel Type 11 Face Diameter 5 In | AA7ADV 15K070 66253146918Ceramic, Zirconia162"-€72.75
NORTON ABRASIVES 66253146925 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADY 15K073 66253146925Aluminum162"Resin€72.35
NORTON ABRASIVES 66253198586 Flaring Cup Grinding Wheel Zirconia Alumina 6 Inch Diameter | AB8TFU 26ZX13 66253198586Aluminum162"Resin€94.76
NORTON ABRASIVES 66253198583 Flaring Cup Wheel 4 x 3 x 2 Inch x 5/8-11 | AF7XDN 22UT39 66253198583Aluminum162"Resin€48.91
NORTON ABRASIVES 66253198584 Flaring Cup Wheel 6 x 4-3/4 x 2 Inch 5/8-11 | AF7XDP 22UT40 66253198584Aluminum162"Resin€85.38
NORTON ABRASIVES 66253344371 Flaring Cup Grinding Wheel Zirconia Alumina 6 Inch Diameter | AF8LBT 26ZW99 66253344371Alumina Zirconia142"Resin€98.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253146920 Flaring Cup Wheel Type 11 Face Diameter 5 In
€92.13 /unit