Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252940198 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk | CJ3NKU

NORTON ABRASIVES 66252940198 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk

Item: CJ3NKU Model: 66252940198Cross Ref: 1CTN6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,156.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialCeramic Alumina
ApplicationFor Steel Applications
Bond TypeVitrified
ColorBlue
Connector TypeUnthreaded Hole
GradeMedium
Overall Dia.7"
Primary Material ApplicationCast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Wheel HardnessK
Abrasive GradeMedium
Abrasive Material GradeGrade 5SG
Arbor Hole Size1 1/4"
Arbor Hole TypeUnthreaded Hole
BondVS
Compatible Tool TypeCylindrical Grinder,Surface Grinder,Tool and Cutter Grinder
Diameter7"
Grit60
Maximum Operating Speed3600 RPM
Series5SG Series
Specification5SG60-KVS
Thickness1/2"
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialDiameterThicknessGradeWheel HardnessOverall Dia.GritBond TypePkg. Qty.Price
NORTON ABRASIVES 66253160401 Grinding Wheel T1 10 x 1 x 3 Ca 46g Med Blue | AB9GLX 2D436 66253160401Ceramic Alumina10"1"CoarseJ10"46Vitrified1€473.25
NORTON ABRASIVES 66253262501 Grinding Wheel T1 12 x 1 x 3 Ca 46g Med Blue | AB9GLY 2D439 66253262501Ceramic Alumina12"1"CoarseJ12"46Vitrified1€689.75
NORTON ABRASIVES 66253364097 Grinding Wheel T1 14 x 1-1/2 x 5 Ca 46g Blue | AD2YYJ 3WW65 66253364097Ceramic Alumina14"1 1/2"CoarseI14"46Vitrified1€1,210.38
NORTON ABRASIVES 66253364098 Grinding Wheel T1 14 x 1-1/2 x 5 Ca 46g Blue | AD2YYK 3WW66 66253364098Ceramic Aluminum Oxide14"1 1/2"Coarse--46Vitrified1€1,161.12
NORTON ABRASIVES 66253202842 Grinding Wheel T1 12 x 1-1/2 x 5 Ca 46g Blue | AF2AJQ 6PK29 66253202842Ceramic Alumina12"1 1/2"CoarseI12"46Vitrified1€927.44
NORTON ABRASIVES 66252939464 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk | CJ3NJQ 66252939464--------5€803.82
NORTON ABRASIVES 66252942305 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk | CJ3NJV 66252942305Ceramic Alumina--CoarseK--Vitrified5€1,211.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252940198 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk
€1,156.11 /unit