Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253160401 Grinding Wheel T1 10 x 1 x 3 Ca 46g Med Blue | AB9GLX 2D436

NORTON ABRASIVES 66253160401 Grinding Wheel T1 10 x 1 x 3 Ca 46g Med Blue

Item: AB9GLX Model: 66253160401Cross Ref: 2D436
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialCeramic Alumina
Arbor Size3"
Bond TypeVitrified
ColorBlue
Connector Size3"
Connector TypeUnthreaded Hole
Diameter10"
GradeCoarse
Grit46
HardnessMedium (J)
Max. Speed2485
Overall Dia.10"
Overall Thickness1"
Primary Material ApplicationCast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Specification5SG46-JVS
Thickness1"
TypeType 1
Wheel HardnessJ
Wheel TypeToolroom

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)25.4
HS code6804221000
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialDiameterThicknessGradeWheel HardnessOverall Dia.GritBond TypePkg. Qty.Price
NORTON ABRASIVES 66253262501 Grinding Wheel T1 12 x 1 x 3 Ca 46g Med Blue | AB9GLY 2D439 66253262501Ceramic Alumina12"1"CoarseJ12"46Vitrified1€689.75
NORTON ABRASIVES 66253364097 Grinding Wheel T1 14 x 1-1/2 x 5 Ca 46g Blue | AD2YYJ 3WW65 66253364097Ceramic Alumina14"1 1/2"CoarseI14"46Vitrified1€1,210.38
NORTON ABRASIVES 66253364098 Grinding Wheel T1 14 x 1-1/2 x 5 Ca 46g Blue | AD2YYK 3WW66 66253364098Ceramic Aluminum Oxide14"1 1/2"Coarse--46Vitrified1€1,161.12
NORTON ABRASIVES 66253202842 Grinding Wheel T1 12 x 1-1/2 x 5 Ca 46g Blue | AF2AJQ 6PK29 66253202842Ceramic Alumina12"1 1/2"CoarseI12"46Vitrified1€927.44
NORTON ABRASIVES 66252939464 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk | CJ3NJQ 66252939464--------5€803.82
NORTON ABRASIVES 66252942305 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Ceramic, 5Pk | CJ3NJV 66252942305Ceramic Alumina--CoarseK--Vitrified5€1,211.27
NORTON ABRASIVES 66253262595 Straight Grinding Wheel, 12 Inch Dia., 5 Inch Hole Size, 1 Inch Thickness, Ceramic | CJ3NKE 66253262595--------1€810.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253160401 Grinding Wheel T1 10 x 1 x 3 Ca 46g Med Blue
€514.31 /unit