Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843247 Depressed Center Wheel 9 D 1/4 T 7/8 | AC6GEH 33N331

NORTON ABRASIVES 66252843247 Depressed Center Wheel 9 D 1/4 T 7/8

Item: AC6GEH Model: 66252843247Cross Ref: 33N331
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum
ApplicationFerrous Metal, Gray Iron, Stainless
Arbor Size7/8"
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Diameter9"
GradeExtra Coarse
Grit24
Max. Speed6600 RPM
Overall Dia.9"
Primary Material ApplicationStainless Steel, Steel
Thickness1/4"
Wheel TypeGrinding

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)0.64
Ship length (cm)22.86
Ship width (cm)22.86
HS code6805305000
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialPrimary Material ApplicationGradeConnector TypeOverall Dia.ThicknessGritPrice
NORTON ABRASIVES 66252843179 Depressed Center Wheel 4 D 1/4 T 3/8 | AC6GCM 33N287 662528431794"AluminumStainless SteelExtra CoarseUnthreaded Hole4"1/4"24€9.43
NORTON ABRASIVES 66252843203 Depressed Center Wheel 6 D 1/4 T 7/8 | AC6GDK 33N310 662528432036"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole6"1/4"24€17.12
NORTON ABRASIVES 66252843213 Depressed Center Wheel 4.5 D 1/4 5/8-11 | AC6GDN 33N313 662528432134 1/2"AluminumStainless Steel, SteelExtra CoarseThreaded Hole-1/4"24€13.15
NORTON ABRASIVES 66252843214 Depressed Center Wheel 4.5 D 1/4 T 7/8 | AC6GDP 33N314 662528432144 1/2"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole-1/4"24€9.57
NORTON ABRASIVES 66252843217 Depressed Center Wheel 5 D 1/4 T 5/8-11 | AC6GDT 33N317 662528432175"AluminumStainless Steel, SteelExtra CoarseThreaded Hole5"1/4"24€16.80
NORTON ABRASIVES 66252843218 Depressed Center Wheel 5 D 1/4 T 7/8 | AC6GDU 33N318 662528432185"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole-1/4"24€13.75
NORTON ABRASIVES 66252843224 Depressed Center Wheel 6 D 1/4 T 5/8-11 | AC6GDZ 33N323 662528432246"Zirconium Aluminum Oxide-Very Coarse--1/4"24€20.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843247 Depressed Center Wheel 9 D 1/4 T 7/8
€24.83 /unit