CHASE AIR9733684MGR Swinging Door 7 x 3 Feet Metallic Gray | AC8CKM 39K558

CHASE DOORS AIR9733684MGR Swinging Door 7 x 3 Feet Metallic Gray

Item: AC8CKM Model: AIR9733684MGRCross Ref: 39K558
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,653.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Swinging Door
Door ColorMetallic Gray
Door Height7 ft.
Door Seals IncludedYes
Door Size4/25"
FinishTextured
HingesTop Mounted Gravity Hinge
MaterialPVC
Opening Height7 ft.
Opening Width3 ft.
Width3 ft.
Window ColorClear
Window Height23"
Window MaterialPVC
Window Width32"
Compatible Frame Height7 ft.
Compatible Frame W X H3 ft. x 7 ft.
Compatible Frame Width3 ft.
Door Core MaterialPVC
Door MaterialPVC
Door Thickness1/8"
Door W X H3 ft. x 7 ft.
Door Width3 ft.
FeaturesImpact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Hinge MaterialStainless Steel
Includes42" Vinyl Impact Plates
Includes BumpersBumpers Included
Includes Door SealsDoor Seals Included
Includes Mounting HardwareMounting Hardware Included
Includes WindowWindows Included
Number Of Doors1
StandardsUSDA

Shipping Info:

Ship weight (kg) 28.35
Ship height (cm)10.16
Ship length (cm)223.52
Ship width (cm)111.76
HS code3925200010
Country of OriginUS

Product Variants

ProductModelDoor HeightDoor ColorWindow MaterialWindow WidthWindow HeightNumber Of DoorsOpening HeightOpening WidthPrice
CHASE AIR2003084MGR Swinging Door 7 x 2.5 Feet Metallic Gray | AA4JMP 12P265 AIR2003084MGR7 ft.GrayVinyl15"14"17 ft.2.5 ft.€1,127.64
RFQ
CHASE AIR2003684MGR Swinging Door 7 x 3 Feet Metallic Gray | AA4JMQ 12P266 AIR2003684MGR7 ft.Metallic GrayVinyl15"14"17 ft.3 ft.€1,255.97
RFQ
CHASE AIR2003696MGR Swinging Door 8 x 3 Feet Metallic Gray | AA4JMR 12P267 AIR2003696MGR8 ft.Metallic GrayVinyl15"14"18 ft.3 ft.€1,367.58
RFQ
CHASE AIR2006084MGR Swinging Door 7 x 5 Feet Metallic Gray | AA4JMT 12P268 AIR2006084MGR7 ft.Metallic GrayVinyl15"14"27 ft.5 ft.€2,230.27
RFQ
CHASE AIR2006096MGR Swinging Door 8 x 5 Feet Metallic Gray | AA4JMU 12P269 AIR2006096MGR8 ft.Metallic GrayVinyl15"14"28 ft.5 ft.€2,411.36
RFQ
CHASE AIR2007284MGR Swinging Door 7 x 6 Feet Metallic Gray | AA4JMV 12P270 AIR2007284MGR7 ft.GrayVinyl15"14"27 ft.6 ft.€2,490.38
RFQ
CHASE AIR2007296MGR Swinging Door 8 x 6 Feet Metallic Gray | AA4JMW 12P271 AIR2007296MGR8 ft.Metallic GrayVinyl15"14"28 ft.6 ft.€2,709.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHASE DOORS AIR9733684MGR Swinging Door 7 x 3 Feet Metallic Gray
€1,653.14 /unit