Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252839111 Wire Wheel Brush, 4 1/2 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFP

NORTON ABRASIVES 66252839111 Wire Wheel Brush, 4 1/2 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel

Item: CJ3VFP Model: 66252839111Cross Ref: 483P47
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length13/16"
Bristle MaterialCarbon Steel
Bristle TypeStringer Bead
Brush Diameter4 1/2"
Brush TypeWire Wheel Brush
Compatible Tool TypeAngle Grinder
Face Width13/16"
Maximum Operating Speed15000 RPM
SeriesGemini Series

Shipping Info:

Ship weight (kg) 0.27
Country of OriginCN

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthPrice
NORTON ABRASIVES 66252838997 4 Inch Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020 Inch Wire Dia. | CD2HZD 416M29 66252838997Twist Wire4"1/4"€5.97
NORTON ABRASIVES 66252839130 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFN 66252839130---€6.65
NORTON ABRASIVES 66252839036 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFX 66252839036---€6.57
NORTON ABRASIVES 66252839106 Wire Wheel Brush, 4 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel | CJ3VFY 66252839106---€5.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252839111 Wire Wheel Brush, 4 1/2 Inch Brush Dia., 0.02 Inch Wire Dia., Carbon Steel
€8.20 /unit