Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252838964 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.008 Inch Wire Dia. | CD2HZN 416M44

NORTON ABRASIVES 66252838964 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.008 Inch Wire Dia.

Item: CD2HZN Model: 66252838964Cross Ref: 416M44
Limited Availability
€3.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialCarbon Steel
Arbor HoleNo Arbor
Bristle TypeCrimped Wire
Brush Dia.2"
Face Width3/8"
Length0.438"
Max. Rpm25000 RPM
Mounting TypeShank
Shank Size1/4"
Wire Dia.0.008"

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelBrush Dia.Face WidthBristle TypePrice
NORTON ABRASIVES 66252838962 1-1/2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.008 Inch Wire Dia. | CD2HZG 416M33 662528389621 1/2"1/4"Crimped Wire€2.50
NORTON ABRASIVES 66252838963 1-1/2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.014 Inch Wire Dia. | CD2HZL 416M41 662528389631 1/2"1/4"Crimped Wire€2.50
NORTON ABRASIVES 66252838967 Wire Wheel Brush, 2 1/2 Inch Brush Dia., 0.008 Inch Wire Dia., Carbon Steel | CJ3VFK 66252838967---€4.59
NORTON ABRASIVES 66252839029 Wire Wheel Brush, 2 Inch Brush Dia., 0.006 Inch Wire Dia., Carbon Steel | CJ3VFR 66252839029---€3.34
NORTON ABRASIVES 66252839030 Wire Wheel Brush, 2 Inch Brush Dia., 0.011 Inch Wire Dia., Carbon Steel | CJ3VGP 66252839030---€3.19
NORTON ABRASIVES 66252838969 Wire Wheel Brush, 3 Inch Brush Dia., 0.008 Inch Wire Dia., Carbon Steel | CJ3VGV 66252838969---€4.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252838964 2 Inch Crimped Wire Wheel Brush, Shank Mounting, 0.008 Inch Wire Dia.
€3.81 /unit