PIP 9JS Critical Environment Fingercots, S, Case | CL9NHH

PIP 9JS Critical Environment Fingercots, S, Case

Item: CL9NHH Model: 9JS
In Stock

Get it by Thursday, Jun 12

€1,428.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinger Cots

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)30.48
Ship length (cm)48.26
Ship width (cm)25.4
Country of OriginVN

Product Variants

ProductModelMPNPrice
PIP 2C-2X Critical Environment Fingercots, 2XL, Case | CL9APQ 2C-2X2C-2X€1,000.71
PIP 7C-2X Critical Environment Fingercots, 2XL, Pink, Case | CL9LDP 7C-2X7C-2X€817.25
PIP 2CL Critical Environment Fingercots, L, Case | CL9APR 2CL2CL€1,000.71
PIP 8CL Critical Environment Fingercots, L, Case | CL9LWN 8CL8CL€1,270.55
PIP 9JL Critical Environment Fingercots, L, Case | CL9NHF 9JL9JL€1,428.34
PIP BFL Critical Environment Fingercots, L, Case | CL9NJX BFLBFL€811.15
PIP 5JL Critical Environment Fingercots, L, Green, Case | CL9JLP 5JL5JL€583.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 9JS Critical Environment Fingercots, S, Case
€1,428.34 /unit