Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252838497 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, Aluminum Oxide, 5Pk | CJ2FGW

NORTON ABRASIVES 66252838497 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, Aluminum Oxide, 5Pk

Item: CJ2FGW Model: 66252838497Cross Ref: 1VUP7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€901.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
Connector TypeUnthreaded Hole
Face ProfileZ
Grit60
Overall Dia.6"
Overall Thickness2"
Primary Material ApplicationNickel Alloy, Steel, Tool Steel
Thickness2"
Wheel Dia.6"
Wheel HardnessK
Abrasive GradeMedium
Abrasive Material GradeGrade 38A
Arbor Hole TypeUnthreaded Hole
BondVBE
Compatible Tool TypeTool And Cutter Grinder
Diameter6"
Specification38A60-KVBE

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelGritAbrasive MaterialBond TypeThicknessHardnessArbor HolePkg. Qty.Price
NORTON ABRASIVES 66253146922 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADX 15K072 6625314692216Ceramic, Zirconia-2"--1€91.63
NORTON ABRASIVES 66253146929 Flaring Cup Wheel Type 11 Face Diameter 6 In | AA7ADZ 15K074 6625314692916Ceramic, Zirconia-2"--1€100.58
NORTON ABRASIVES 66243529187 Flaring Cup Grinding Wheel Aluminium Oxide 3 Inch Pk10 | AF8LAW 26ZW30 6624352918760Aluminum OxideVitrified1 1/4"--10€507.48
NORTON ABRASIVES 66243529183 Flaring Cup Toolroom Wheel 3 Inch Diameter | AH4BHJ 34CC60 6624352918360Aluminum OxideVitrified1 1/4"J3/4"1€54.04
NORTON ABRASIVES 66252809609 Flaring Cup Grinding Wheel, 5/8 Inch-11 Arbor, 2 Inch Thick, 6000 Max. RPM | CD3KBG 5A879 6625280960916Silicon CarbideResin2"P-1€50.30
NORTON ABRASIVES 66243530378 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Aluminum Oxide, 5Pk | CJ2FGJ 66243530378------5€400.58
NORTON ABRASIVES 66243530415 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Ceramic, 5Pk | CJ2FGQ 66243530415------5€814.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252838497 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, Aluminum Oxide, 5Pk
€901.48 /pack