Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252835387 Abrasive Cut-Off Wheel, 14 Inch Wheel Dia., Silicon Carbide, 0.125 Inch Thick | CH9NCB

NORTON ABRASIVES 66252835387 Abrasive Cut-Off Wheel, 14 Inch Wheel Dia., Silicon Carbide, 0.125 Inch Thick

Item: CH9NCB Model: 66252835387Cross Ref: 4DDW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialSilicon Carbide
Arbor Hole Size1"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeHandheld Concrete Saw,High-Speed Electric Saw,High-Speed Gas Saw,Walk-Behind Concrete Saw
Diameter14"
Grit24
Maximum Operating Speed5400 RPM
Primary Material ApplicationConcrete
Reinforcing3-Layer Reinforced
SeriesGemini Concrete HD
Thickness1/8"
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)0.32
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginCN

Product Variants

ProductModelArbor Hole SizeGritWheel Dia.ThicknessAbrasive MaterialDiamond KnockoutPrice
NORTON ABRASIVES 66252837842 Abrasive Cut-Off Wheel, 20 mm Arbor, 0.125 Inch-Thick, 5400 Max. RPM | CD3KBZ 12V889 6625283784220 mm2414"1/8"Silicon CarbideNo€18.27
NORTON ABRASIVES 70184623029 Abrasive Cut-Off Wheel, 1 Inch Arbor, 0.125 Inch Thick, 4800 Max. RPM | CD3YCH 12V875 701846230291"3616"1/8"Silicon CarbideNo€29.82
NORTON ABRASIVES 69078609031 Abrasive Cut-Off Wheel, 20 Inch Wheel Dia., Aluminum Oxide, 0.1562 Inch Thick | CH9MZX 69078609031------€83.44
NORTON ABRASIVES 66253106101 Abrasive Cut-Off Wheel, 10 Inch Wheel Dia., Aluminum Oxide, 0.0937 Inch Thick | CH9NAL 66253106101------€18.37
NORTON ABRASIVES 66253106102 Abrasive Cut-Off Wheel, 10 Inch Wheel Dia., Aluminum Oxide, 0.0937 Inch Thick | CH9NAT 66253106102------€18.63
NORTON ABRASIVES 66253306611 Abrasive Cut-Off Wheel, 14 Inch Wheel Dia., Aluminum Oxide, 0.125 Inch Thick | CH9NAX 66253306611------€37.15
NORTON ABRASIVES 66253410184 Abrasive Cut-Off Wheel, 16 Inch Wheel Dia., Aluminum Oxide, 0.1562 Inch Thick | CH9NBD 66253410184------€50.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252835387 Abrasive Cut-Off Wheel, 14 Inch Wheel Dia., Silicon Carbide, 0.125 Inch Thick
€22.13 /unit