Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66243530067 Dish Grinding Wheel, Aluminum Oxide, 4 Inch Dia., 1/2 Inch Thickness, 5Pk | CJ2AGM

NORTON ABRASIVES 66243530067 Dish Grinding Wheel, Aluminum Oxide, 4 Inch Dia., 1/2 Inch Thickness, 5Pk

Item: CJ2AGM Model: 66243530067Cross Ref: 4DDP5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDish Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorPurple
Connector TypeUnthreaded Hole
GradeMedium
Grit60
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Tool Steel
Wheel HardnessK
Abrasive GradeMedium
Abrasive Material GradeGrade 32A
Arbor Hole TypeUnthreaded Hole
BondVBE
Compatible Tool TypeTool And Cutter Grinder
Diameter4"
Specification32A60-KVBE
Thickness1/2"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGritBond TypePkg. Qty.Price
NORTON ABRASIVES 66252836574 Dish Grinding Wheel, Ceramic, 6 Inch Dia., 1/2 Inch Thickness, 5Pk | CJ2AGK 66252836574---5€921.48
NORTON ABRASIVES 66252836977 Dish Grinding Wheel, Aluminum Oxide, 6 Inch Dia., 1/2 Inch Thickness, 5Pk | CJ2AGL 66252836977Aluminum Oxide60Vitrified5€346.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66243530067 Dish Grinding Wheel, Aluminum Oxide, 4 Inch Dia., 1/2 Inch Thickness, 5Pk
€297.98 /pack