Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DBI-SALA 1110844 Full Body Harness L 420 Lb. Blue | AA2DRW 10E645

DBI-SALA 7012815804 1110844 Full Body Harness, Quick-Connect / Quick-Connect, L, 420 lb Weight Capacity, 1110844

Item: AA2DRW Model: 7012815804Cross Ref: 10E645 / 1110844
In Stock

Get it by Monday, Dec 22

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€956.25
10% off
€860.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Full Body Harness
Back D-ring Yes
Brand & Series 3M Dbi-Sala Exofit(Tm) Xp
Buckles (chest/leg) Quick Connect
Chest Strap Buckles Quick Connect
Color Blue
Front D-ring No
Hardware Finish PVC Coated
Hardware Material Forged Alloy Steel
Harness Application Arc Flash
Harness Sizing L
Leg Strap Buckles Quick Connect
Side D-rings No
Size L
Subpelvic Strap Yes
Tensile Strength 7000 lbs.
Webbing Material Nylon
Weighing Capacity 420 lbs.
Weight Capacity 420 lbs.

Shipping Info:

Ship weight (kg) 2.241
Ship height (cm)11.43
Ship length (cm)43.18
Ship width (cm)38.1
HS code6307200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012815804 1110844 Full Body Harness, Quick-Connect / Quick-Connect, L, 420 lb Weight Capacity, 1110844
€956.25 /unit