Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642595458 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 60 Grit, 2-Ply Wt Polyester | CT4DYN

NORTON ABRASIVES 63642595458 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 60 Grit, 2-Ply Wt Polyester

Item: CT4DYN Model: 63642595458Cross Ref: 804J98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.53 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Backing MaterialPolyester
Backing WeightTwo Ply
Coating CoverageClosed
ColorBlaze
Diameter2"
Grit60
Max. Operating Speed30000 RPM
Mfr. SeriesBlaze R980P Series
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeMax. Operating SpeedCoating CoverageQuick Change SystemAbrasive MaterialResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66261162319 Quick Change Disc, 2 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CJF 66261162319---Closed--Heat, Load25€60.46
NORTON ABRASIVES 66261162309 Quick Change Disc, 1 1/2 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, R980, 100Pk | CJ3CJQ 66261162309-------100€168.97
NORTON ABRASIVES 66261162311 Quick Change Disc, 1 1/2 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, 100Pk | CJ3CLH 66261162311-------100€179.12
NORTON ABRASIVES 66261162329 Quick Change Disc, 3 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CLR 66261162329-------25€73.52
NORTON ABRASIVES 66261162331 Quick Change Disc, 3 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, Type 2, 25Pk | CJ3CME 66261162331-------25€74.34
NORTON ABRASIVES 66261162323 Quick Change Disc, 2 Inch Dia., 80 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CMF 66261162323-------25€59.98
NORTON ABRASIVES 66261162327 Quick Change Disc, 3 Inch Dia., 36 Grit, Extra Coarse, Ceramic, Coated, 25Pk | CJ3CNJ 66261162327-------25€78.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642595458 Quick-Change Disc, Ts, 2 Inch Dia, Ceramic, 60 Grit, 2-Ply Wt Polyester
€2.53 /unit