Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261162329 Quick Change Disc, 3 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CLR

NORTON ABRASIVES 66261162329 Quick Change Disc, 3 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk

Item: CJ3CLR Model: 66261162329Cross Ref: 1PYJ3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Backing MaterialPolyester
Backing Weight3-Ply
Coating CoverageClosed
ColorOrange
Diameter3"
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeMax. Operating SpeedCoating CoverageQuick Change SystemAbrasive MaterialResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66261162319 Quick Change Disc, 2 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CJF 66261162319---Closed--Heat, Load25€60.46
NORTON ABRASIVES 66261162309 Quick Change Disc, 1 1/2 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, R980, 100Pk | CJ3CJQ 66261162309-------100€168.97
NORTON ABRASIVES 66261162311 Quick Change Disc, 1 1/2 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, 100Pk | CJ3CLH 66261162311-------100€179.12
NORTON ABRASIVES 66261162331 Quick Change Disc, 3 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, Type 2, 25Pk | CJ3CME 66261162331-------25€74.34
NORTON ABRASIVES 66261162323 Quick Change Disc, 2 Inch Dia., 80 Grit, Coarse, Ceramic, Coated, 25Pk | CJ3CMF 66261162323-------25€59.98
NORTON ABRASIVES 66261162327 Quick Change Disc, 3 Inch Dia., 36 Grit, Extra Coarse, Ceramic, Coated, 25Pk | CJ3CNJ 66261162327-------25€78.34
NORTON ABRASIVES 66261162321 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, Type 2, 25Pk | CJ3CNL 66261162321-------25€60.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261162329 Quick Change Disc, 3 Inch Dia., 50 Grit, Coarse, Ceramic, Coated, 25Pk
€75.58 /pack