Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642543205 Backup Pad 2 Inch Diameter Turnon/off 1/4 Shaft | AD2YEW 3WK71

NORTON ABRASIVES 63642543205 Backup Pad 2 Inch Diameter Turnon/off 1/4 Shaft

Item: AD2YEW Model: 63642543205Cross Ref: 3WK71
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Back Mounting Size1/4"
Back Mounting TypeStraight Shaft
Backup Pad ShapeRound
Body MaterialRubber
ColorBlack
Connector TypeStraight Shaft
Density RatingHard
Device MaterialRubber
Diameter2"
Max. Speed30000 RPM
Mounting TypeQuick Change
Overall ThicknessNot Applicable
Vacuum Hole DesignNo Hole

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)5.08
HS code8207906000
Country of OriginCN

Product Variants

ProductModelColorOverall ThicknessPrice
NORTON ABRASIVES 66623341082 Quick Change Disc BU Pad 2D TS 2D | AH7MQX 36WT33 66623341082--€26.75
NORTON ABRASIVES 63642543200 Disc Backup Pad, 1-1/2" Size Ts, Straight Shaft, Back Mount, 25000 RPM | AX3MNU 3WK70 63642543200BlackNot Applicable€31.48
NORTON ABRASIVES 63642543220 TS Backup Pad, 1/4 Inch Straight Shaft Back Mount, 20, 000 Max. RPM | CD3KAU 3WK72 63642543220BlackNot Applicable€38.91
NORTON ABRASIVES 63642543232 TS Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 12, 000 Max. RPM | CD3KAV 3WK74 63642543232BlackNot Applicable€46.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642543205 Backup Pad 2 Inch Diameter Turnon/off 1/4 Shaft
€32.73 /unit