Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642543200 Disc Backup Pad, 1-1/2 Size Ts, Straight Shaft, Back Mount, 25000 RPM | AX3MNU 3WK70

NORTON ABRASIVES 63642543200 Disc Backup Pad, Straight Shaft, Back Mount, 25000 RPM, 1-1/2 Pad Inch Dia

Item: AX3MNU Model: 63642543200Cross Ref: 3WK70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Back Mounting Size1/4"
Back Mounting TypeStraight Shaft
Backup Pad ShapeRound
Body MaterialRubber
ColorBlack
Connector TypeStraight Shaft
Density RatingMedium
Device MaterialRubber
Disc Dia.1 1/2"
Face Mounting TypeTS
Max. Speed25000 RPM
Mounting TypeQuick Change
Overall ThicknessNot Applicable
Vacuum Hole DesignNon Vacuum
Abrasive Mount TypeQuick Change
Product TypeDisc Backup Pad
Quick-change SystemTS

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelColorOverall ThicknessPrice
NORTON ABRASIVES 63642543205 Backup Pad 2 Inch Diameter Turnon/off 1/4 Shaft | AD2YEW 3WK71 63642543205BlackNot Applicable€33.45
NORTON ABRASIVES 66623341082 Quick Change Disc BU Pad 2D TS 2D | AH7MQX 36WT33 66623341082--€26.75
NORTON ABRASIVES 63642543220 TS Backup Pad, 1/4 Inch Straight Shaft Back Mount, 20, 000 Max. RPM | CD3KAU 3WK72 63642543220BlackNot Applicable€38.91
NORTON ABRASIVES 63642543232 TS Disc Backup Pad, 1/4 Inch Straight Shaft Back Mount, 12, 000 Max. RPM | CD3KAV 3WK74 63642543232BlackNot Applicable€46.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642543200 Disc Backup Pad, Straight Shaft, Back Mount, 25000 RPM, 1-1/2 Pad Inch Dia
€30.96 /unit