Flat Shipping

Flat Shipping at €24.99 + VAT

TRIDENT 22JN82 Shower Arm Flange L 12 Inch Length Brass | AB6VFN

TRIDENT 22JN82 Shower Arm Flange L 12 Inch Length Brass

Item: AB6VFN Model: 22JN82
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Arm
ColorPolished Chrome
Connection Size1/2"
Cover MaterialBrass
Length12"
MaterialBrass
TypeL

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)34.29
Ship length (cm)8.71
Ship width (cm)8.61
HS code7418201000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIDENT 22JN82 Shower Arm Flange L 12 Inch Length Brass