Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642502985 Triangular See-thru Backup Pad 4.5 Inch Diameter | AE7NNC 5ZR22

NORTON ABRASIVES 63642502985 Triangular See-thru Backup Pad 4.5 Inch Diameter

Item: AE7NNC Model: 63642502985Cross Ref: 5ZR22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTriangular See-Through Backup Pad
Back Mounting TypeThreaded Arbor Hole
Backup Pad ShapeTriangle
Body MaterialPlastic
ColorBlack
Connector TypeThreaded Hole
Density RatingHard
Device MaterialPlastic
Diameter4 1/2"
FeaturesSee-Through
Mounting TypeQuick Change
Overall LengthNot Applicable
Overall ThicknessNot Applicable
Vacuum Hole DesignNo Hole
Compatible Abrasive TypeFiber Discs
DensityHard
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.43
Ship length (cm)11.43
Ship width (cm)11.43
HS code3926909980
Country of OriginUS

Product Variants

ProductModelDiameterDensity RatingVacuum Hole DesignBody MaterialConnector TypeDevice MaterialMounting TypeColorPrice
NORTON ABRASIVES 63642502517 Triangular See-thru Backup Pad 5 Inch Diameter | AE3UUM 5GC48 636425025175"HardNo HolePlasticThreaded HolePlasticQuick ChangeBlack€40.93
NORTON ABRASIVES 63642503663 Fiber Disc See-thru Backup Pad 5 Inch Diameter | AE9VGF 6MR94 636425036635"HardNo HolePlasticThreaded HolePlasticQuick ChangeBlack€45.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642502985 Triangular See-thru Backup Pad 4.5 Inch Diameter
€26.49 /unit