Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M07080.060.0018 Socket Head Cap Screw Low Steel M6-1.00x18mm PK100 | AH7TVJ 38CY41

GRAINGER M07080.060.0018 Socket Head Cap Screw, M6x1 Thread Size, Low, 18 mm Lg., 4 mm Head Ht., Plain, 100 Pk

Item: AH7TVJ Model: M07080.060.0018Cross Ref: 38CY41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 8.8
Drive Size5 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C22-C34
Head Dia.10 mm
Head Height4 mm
Head TypeLow
Length18 mm
MaterialSteel
Min. Tensile Strength800 N/sq. mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length18 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 8 Steel
Dimensional StandardsDIN 7984
Display Qty100
Head Diameter10 mm
Material Grade/classClass 8
Material TypeSteel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length18 mm
Screw Length18 mm
Tensile Strength116000 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
GRAINGER M07030.040.0008 Socket Head Cap Screw Low Steel M4-0.70x8mm PK100 | AH7TNY 38CX15 M07030.040.0008M4 x 0.7Fully Threaded3 mm7 mm2.8 mm8 mm800 N/sq. mmRockwell C22-C34100€35.81
GRAINGER M07030.040.0010 Socket Head Cap Screw Low Steel M4-0.70x10mm PK100 | AH7TNZ 38CX16 M07030.040.0010M4 x 0.7Fully Threaded3 mm7 mm2.8 mm10 mm800 N/sq. mmRockwell C22-C34100€18.75
GRAINGER M07030.040.0012 Socket Head Cap Screw Low Steel M4-0.70x12mm PK100 | AH7TPA 38CX17 M07030.040.0012M4 x 0.7Fully Threaded3 mm7 mm2.8 mm12 mm800 N/sq. mmRockwell C22-C34100€22.18
GRAINGER M07030.040.0016 Socket Head Cap Screw Low Steel M4-0.70x16mm PK100 | AH7TPB 38CX18 M07030.040.0016M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€31.57
GRAINGER M07030.040.0020 Socket Head Cap Screw Low Steel M4-0.70x20mm PK100 | AH7TPC 38CX19 M07030.040.0020M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€32.57
GRAINGER M07030.040.0025 Socket Head Cap Screw Low Steel M4-0.70x25mm PK100 | AH7TPD 38CX20 M07030.040.0025M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€31.44
GRAINGER M07030.050.0010 Socket Head Cap Screw Low Steel M5-0.80x10mm PK100 | AH7TPE 38CX21 M07030.050.0010M5 x 0.8Fully Threaded4 mm8.5 mm3.5 mm10 mm800 N/sq. mmRockwell C22-C34100€29.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M07080.060.0018 Socket Head Cap Screw, M6x1 Thread Size, Low, 18 mm Lg., 4 mm Head Ht., Plain, 100 Pk
€37.25 /unit