Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642502626 Mounted Flap Wheel, Medium, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WGV

NORTON ABRASIVES 63642502626 Mounted Flap Wheel, Medium, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide

Item: CJ2WGV Model: 63642502626Cross Ref: 3WJ03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCotton
Backing WeightX
Flap Width5/8"
Resistance PropertiesWear
Wheel Diameter1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.59
Country of OriginFR

Product Variants

ProductModelGradeFlap WidthAbrasive TypeBacking WeightShank SizeWheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 63642502648 Mounted Flap Wheel, Medium, Coated, 2 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WFY 63642502648Fine1"CoatedX----€13.62
NORTON ABRASIVES 63642502656 Mounted Flap Wheel, Medium, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size | CJ2WGP 63642502656--------€14.59
NORTON ABRASIVES 63642502634 Mounted Flap Wheel, Medium, Coated, 1-3/8 Inch Size, 1/4 Inch Shank Size | CJ2WHH 63642502634--------€8.03
NORTON ABRASIVES 63642502630 Flap Wheel, 1 Inch Dia x 1 Inch W, 1/4 20 Threaded-Shank, Aluminum Oxide, P120 Grit | CT4EMY 63642502630Medium1"CoatedX1/4"-201"Aluminum OxideP120€9.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642502626 Mounted Flap Wheel, Medium, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide
€7.98 /unit