Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642502622 Mounted Flap Wheel, Medium, Coated, 3 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WGE

NORTON ABRASIVES 63642502622 Mounted Flap Wheel, Medium, Coated, 3 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide

Item: CJ2WGE Model: 63642502622Cross Ref: 3WH88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelFlap WidthGradeAbrasive TypeBacking WeightShank SizeWheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 63642502610 Mounted Flap Wheel, Medium, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size, Straight | CJ2WFU 63642502610--------€13.77
NORTON ABRASIVES 63642502582 Mounted Flap Wheel, Medium, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WFV 636425025821"FineCoatedX----€7.60
NORTON ABRASIVES 63642502602 Mounted Flap Wheel, Medium, Coated, 2 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WGB 63642502602--------€12.81
NORTON ABRASIVES 63642502594 Mounted Flap Wheel, Medium, Coated, 1-1/2 Inch Size, 1/4 Inch Shank Size, Straight | CJ2WGT 636425025941"FineCoatedX----€11.69
NORTON ABRASIVES 63642502578 Mounted Flap Wheel, Medium, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WHD 63642502578--------€7.41
NORTON ABRASIVES 63642502614 Flap Wheel, 3 Inch Dia x 1/2 Inch W, 1/4 20 Threaded-Shank, Aluminum Oxide, P120 Grit | CT4ENC 636425026141/2"MediumCoatedX1/4"-203"Aluminum OxideP120€15.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642502622 Mounted Flap Wheel, Medium, Coated, 3 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide
€15.75 /unit