Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463686770 Knife Blade Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, Rectangle | CJ2QQQ

NORTON ABRASIVES 61463686770 Knife Blade Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, Rectangle

Item: CJ2QQQ Model: 61463686770Cross Ref: 6A450
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnife Blade Sharpening File
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
ColorOrange
File ShapeTriangular
Height1/8"
Length4"
Primary Material ApplicationCarbide, Stainless Steel, Tool Steel
Trade NumberFF724
Width1"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 61463686775 Knife Blade Sharpening File, Medium, Aluminum Oxide, 4 Inch Length, Rectangle | CJ2QQR 6146368677561463686775€25.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686770 Knife Blade Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, Rectangle
€25.06 /unit