Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685585 Single Grit Benchstone A/o Fine | AB3BHT 1RDD5

NORTON ABRASIVES 61463685585 Single Grit Benchstone A/o Fine

Item: AB3BHT Model: 61463685585Cross Ref: 1RDD5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Benchstone
Abrasive MaterialAluminum Oxide
ColorBrown, Orange
GradeFine
Height1/2"
Length4"
Width1"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code6804300000
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeHeightGritPrice
NORTON ABRASIVES 61463685665 Single Grit Benchstone Ark Ultra Fine | AB3BHC 1RDA2 61463685665ArkansasUltra Fine3/4"-€536.13
NORTON ABRASIVES 61463685515 Single Grit Benchstone S/c Fine | AB3BHE 1RDA4 61463685515Silicon CarbideFine1"-€59.92
NORTON ABRASIVES 61463685660 Single Grit Benchstone Ark Ultra Fine | AB3BHF 1RDA6 61463685660ArkansasUltra Fine3/4"-€463.64
NORTON ABRASIVES 66253268080 Single Grit Benchstone Diamond | AB3BHG 1RDA8 66253268080DiamondFine1/4"600€106.64
NORTON ABRASIVES 61463685610 Single Grit Benchstone A/o Fine | AB3BHH 1RDB1 61463685610Aluminum OxideFine1"-€46.82
NORTON ABRASIVES 61463685600 Single Grit Benchstone A/o Fine | AB3BHJ 1RDB3 61463685600Aluminum OxideFine5/8"-€40.96
NORTON ABRASIVES 61463685655 Single Grit Benchstone Ark Ultra Fine | AB3BHK 1RDB5 61463685655ArkansasUltra Fine3/4"-€309.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685585 Single Grit Benchstone A/o Fine
€26.11 /unit