Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253268080 Single Grit Benchstone Diamond | AB3BHG 1RDA8

NORTON ABRASIVES 66253268080 Single Grit Benchstone Diamond

Item: AB3BHG Model: 66253268080Cross Ref: 1RDA8
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Benchstone
Abrasive MaterialDiamond
ColorGray
GradeFine
Grit600
Height1/4"
Length6"
Primary Material ApplicationTool Steel
Width2"
Abrasive GradeFine
Product TypeSingle Grit Benchstone
Surface TypeContinuous

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.64
Ship length (cm)15.24
Ship width (cm)5.08
HS code6804300000
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeHeightGritPrice
NORTON ABRASIVES 61463685665 Single Grit Benchstone Ark Ultra Fine | AB3BHC 1RDA2 61463685665ArkansasUltra Fine3/4"-€536.13
NORTON ABRASIVES 61463685515 Single Grit Benchstone S/c Fine | AB3BHE 1RDA4 61463685515Silicon CarbideFine1"-€59.92
NORTON ABRASIVES 61463685660 Single Grit Benchstone Ark Ultra Fine | AB3BHF 1RDA6 61463685660ArkansasUltra Fine3/4"-€463.64
NORTON ABRASIVES 61463685610 Single Grit Benchstone A/o Fine | AB3BHH 1RDB1 61463685610Aluminum OxideFine1"-€46.82
NORTON ABRASIVES 61463685600 Single Grit Benchstone A/o Fine | AB3BHJ 1RDB3 61463685600Aluminum OxideFine5/8"-€40.96
NORTON ABRASIVES 61463685655 Single Grit Benchstone Ark Ultra Fine | AB3BHK 1RDB5 61463685655ArkansasUltra Fine3/4"-€309.20
NORTON ABRASIVES 61463687555 Single Grit Benchstone Ark Ultra Fine | AB3BHL 1RDB7 61463687555ArkansasUltra Fine3/8"-€77.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253268080 Single Grit Benchstone Diamond