Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685565 Combination Grit Sharpening Stone, Coarse/Fine, 8 Inch Length, Orange/Brown | CH9WQX

NORTON ABRASIVES 61463685565 Combination Grit Sharpening Stone, Coarse/Fine, 8 Inch Length, Orange/Brown

Item: CH9WQX Model: 61463685565Cross Ref: 6A437
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Grit Sharpening Stone
Abrasive GradeCoarse, Fine
Abrasive MaterialAluminum Oxide
Height1"
Length8"
Primary Material ApplicationTool Steel
Width2"

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelHeightAbrasive MaterialGradeGritPrice
NORTON ABRASIVES 61463685550 Combination Grit Benchstone Coarse/fine | AB3BJV 1RDG6 614636855505/8"Aluminum OxideCoarse, Fine-€34.98
NORTON ABRASIVES 61463685545 Combination Grit Benchstone Coarse/fine | AB3BJX 1RDG8 614636855451"Aluminum OxideCoarse, Fine-€54.41
NORTON ABRASIVES 61463685851 Combination Grit Benchstone Coarse/fine | AB3BKA 1RDH2 61463685851-Aluminum OxideCoarse, Fine-€112.00
NORTON ABRASIVES 61463685555 Combination Grit Benchstone 5 Inch Length x 2 Inch Width | AH4BHH 34CC59 614636855553/4"Aluminum OxideCoarse, Fine150/400€44.15
NORTON ABRASIVES 61463685560 Sharpening Stone, 6 x 2 x 1 Inch, Coarse/Fine, Aluminum Oxide | CD2WMP 6A436 614636855601"Aluminum OxideCoarse, Fine-€50.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685565 Combination Grit Sharpening Stone, Coarse/Fine, 8 Inch Length, Orange/Brown
€68.40 /unit