Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685550 Combination Grit Benchstone Coarse/fine | AB3BJV 1RDG6

NORTON ABRASIVES 61463685550 Combination Grit Benchstone Coarse/fine

Item: AB3BJV Model: 61463685550Cross Ref: 1RDG6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Grit Benchstone
Abrasive MaterialAluminum Oxide
ColorBrown, Orange
GradeCoarse, Fine
Height5/8"
Length4"
Width1 3/4"
Abrasive GradeCoarse, Fine
Primary Material ApplicationTool Steel

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.59
Ship length (cm)10.16
Ship width (cm)4.45
HS code6804226000
Country of OriginMX

Product Variants

ProductModelHeightAbrasive MaterialGradeGritPrice
NORTON ABRASIVES 61463685545 Combination Grit Benchstone Coarse/fine | AB3BJX 1RDG8 614636855451"Aluminum OxideCoarse, Fine-€54.41
NORTON ABRASIVES 61463685851 Combination Grit Benchstone Coarse/fine | AB3BKA 1RDH2 61463685851-Aluminum OxideCoarse, Fine-€112.00
NORTON ABRASIVES 61463685555 Combination Grit Benchstone 5 Inch Length x 2 Inch Width | AH4BHH 34CC59 614636855553/4"Aluminum OxideCoarse, Fine150/400€44.15
NORTON ABRASIVES 61463685560 Sharpening Stone, 6 x 2 x 1 Inch, Coarse/Fine, Aluminum Oxide | CD2WMP 6A436 614636855601"Aluminum OxideCoarse, Fine-€50.78
NORTON ABRASIVES 61463685565 Combination Grit Sharpening Stone, Coarse/Fine, 8 Inch Length, Orange/Brown | CH9WQX 61463685565----€60.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685550 Combination Grit Benchstone Coarse/fine
€40.74 /unit