Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685465 Single Grit Benchstone, Medium, 1/4 Inch Height, 4 Inch Length, 1 Inch Width, Gray | CJ3JHA

NORTON ABRASIVES 61463685465 Single Grit Benchstone, Medium, 1/4 Inch Height, 4 Inch Length, 1 Inch Width, Gray

Item: CJ3JHA Model: 61463685465Cross Ref: 4DDT3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Benchstone
Abrasive MaterialSilicon Carbide
ColorGray
GradeMedium
Primary Material ApplicationStainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Height1/4"
Length4"
Product TypeSingle Grit Benchstone
Width1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeHeightGritPrice
NORTON ABRASIVES 61463685665 Single Grit Benchstone Ark Ultra Fine | AB3BHC 1RDA2 61463685665ArkansasUltra Fine3/4"-€536.13
NORTON ABRASIVES 61463685515 Single Grit Benchstone S/c Fine | AB3BHE 1RDA4 61463685515Silicon CarbideFine1"-€59.92
NORTON ABRASIVES 61463685660 Single Grit Benchstone Ark Ultra Fine | AB3BHF 1RDA6 61463685660ArkansasUltra Fine3/4"-€463.64
NORTON ABRASIVES 66253268080 Single Grit Benchstone Diamond | AB3BHG 1RDA8 66253268080DiamondFine1/4"600€106.64
NORTON ABRASIVES 61463685610 Single Grit Benchstone A/o Fine | AB3BHH 1RDB1 61463685610Aluminum OxideFine1"-€46.82
NORTON ABRASIVES 61463685600 Single Grit Benchstone A/o Fine | AB3BHJ 1RDB3 61463685600Aluminum OxideFine5/8"-€40.96
NORTON ABRASIVES 61463685655 Single Grit Benchstone Ark Ultra Fine | AB3BHK 1RDB5 61463685655ArkansasUltra Fine3/4"-€309.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685465 Single Grit Benchstone, Medium, 1/4 Inch Height, 4 Inch Length, 1 Inch Width, Gray
€17.00 /unit