Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 161BFPxTPN x689 Door Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2-7/8 Inch, Manual | CT4EBQ

NORTON ABRASIVES 161BFPxTPN x689 Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2-7/8 Inch, Manual

Item: CT4EBQ Model: 161BFPxTPN x689Cross Ref: 52CC46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialSteel
Arm TypeStandard
Closer TypeNon Hold Open
ColorSilver
Exterior Door Width48"
FinishAluminum Paint
Hand OrientationNon Handed
Housing Depth2 5/8"
Housing Height2 7/8"
Housing Length9.062"
Hydraulic/pneumaticHydraulic
IncludesCover, Mounting Template
Interior / ExteriorInterior And Exterior
Interior Door Width36"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mounting HardwareIncluded
Projection From Wall2 7/8"
Spring Size1 to 4
Spring TypeAdjustable
Closer Cycles25000000
Closer Mounting TypeStandard, Parallel, Top Frame
Closer Series160 Series
Closer Stop TypeSpring
Door Weight - Maximum250 lbs.
Door Width Campatibility36"
Energy SourceHydraulic
Exterior Door Width - Maximum48"
FeaturesTri Packed
Fire Rating3 hrs.
Height Between Mounting Holes3/4"
Includes HardwareHardware Included
Length Between Mounting Holes9 1/16"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialAluminum
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 5/8"
Spring Size - Minimum1
StandardsANSI/BHMA A156.4, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelHand OrientationCloser TypeFinishSpring SizeColorManual/automaticArm MaterialInterior / ExteriorPrice
NORTON ABRASIVES 410XTPHX689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZE 410XTPHX689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€280.86
NORTON ABRASIVES 410xCPSTx690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZF 410xCPSTx690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€402.76
NORTON ABRASIVES 410xCPSTx689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZG 410xCPSTx689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€409.35
NORTON ABRASIVES 410XHDHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZH 410XHDHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€313.37
NORTON ABRASIVES 410XTPHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZJ 410XTPHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€263.57
NORTON ABRASIVES 7500H 689 Door Door Closer, Hold Open, Non-Handed, 13 5/8 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZK 7500H 689Non HandedHold OpenNatural1 to 6Aluminum-Cast AluminumInterior And Exterior€573.58
NORTON ABRASIVES UNI8501H X 690 Door Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZL UNI8501H X 690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualDie Cast AluminumInterior And Exterior€530.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 161BFPxTPN x689 Door Closer, Non Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2-7/8 Inch, Manual
€153.38 /unit