Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER CTB 18W/W Protective Leg Tip Slip On Round 3/4 PK25 | AG9CLY 16ZE20

GRAINGER CTB 18W/W Protective Leg Tip Slip On Round 3/4 PK25

Item: AG9CLY Model: CTB 18W/WCross Ref: 16ZE20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.80 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFurniture Protective Leg Tips
Cap TypeStraight
ColorWhite
Diameter3/4"
Height1.219"
Leg Outside Dia.3/4"
MaterialRubber
ShapeRound
Surface TypeHard Surfaces

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)20.32
Ship length (cm)25.4
Ship width (cm)1.27
Country of OriginCN

Product Details:

    • Furniture Tip Attachment Method : Slip-On
    • Furniture Tip Cushion Material : No Cushion

Product Variants

ProductModelDiameterHeightShapePkg. Qty.Price
GRAINGER CTB 14B/W Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKT 16ZD81 CTB 14B/W15/64"0.812"Round10€9.33
GRAINGER CTB 14G/W Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKV 16ZD84 CTB 14G/W15/64"0.812"Round10€9.97
GRAINGER CTB 14W/W Protective Leg Tip Slip On Round 15/64 PK10 | AG9CKX 16ZD86 CTB 14W/W15/64"0.812"Round10€9.97
GRAINGER CTB 15B/W Protective Leg Tip Slip On Round 23/64 PK10 | AG9CKZ 16ZD88 CTB 15B/W23/64"1"Round10€11.96
GRAINGER CTB 15G/W Protective Leg Tip Slip On Round 23/64 PK10 | AG9CLB 16ZD90 CTB 15G/W23/64"1"Round10€12.75
GRAINGER CTB 15W/W Protective Leg Tip Slip On Round 23/64 PK10 | AG9CLD 16ZD92 CTB 15W/W23/64"1"Round10€12.75
GRAINGER CTB 16B/W Protective Leg Tip Slip On Round 31/64 PK25 | AG9CLF 16ZD94 CTB 16B/W31/64"1.062"Round25€31.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER CTB 18W/W Protective Leg Tip Slip On Round 3/4 PK25
€38.80 /pack