Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 07660788210 Grinding Wheel 5 Inch Diameter Aluminium Oxide 60/80g Brown | AF8LAB 26ZV95

NORTON ABRASIVES 07660788210 Grinding Wheel 5 Inch Diameter Aluminium Oxide 60/80g Brown

Item: AF8LAB Model: 07660788210Cross Ref: 26ZV95
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel
Abrasive MaterialAluminum Oxide
Arbor Size1"
Bond TypeVitrified
ColorBrown
Compatible Tool TypeBench Grinder, Pedestal Grinder
Connector Size1"
Connector TypeUnthreaded Hole
Diameter5"
GradeGrade MED
Grit60/80
Max. Speed4965 RPM
Overall Dia.5"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
SpecificationGemini
Thickness3/4"
Wheel HardnessNot Rated
Wheel TypeType 1
Abrasive GradeMedium
Arbor Hole Size1"
Arbor Hole TypeUnthreaded Hole

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.91
Ship length (cm)12.7
Ship width (cm)12.7
HS code6804220000
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritBond TypeGradeWheel TypeOverall Dia.Abrasive MaterialPrice
NORTON ABRASIVES 66252836131 Grinding Wheel T1 6 x 1/2 x 1 Ao 60/80g Brown | AD6VVJ 4B127 662528361316"1/2"60/80VitrifiedMediumBench/Pedestal6"Aluminum Oxide€39.05
NORTON ABRASIVES 66252836132 Grinding Wheel T1 6 x 1/2 x 1 Ao 36/46g Brown | AD6VVK 4B128 662528361326"1/2"36/46VitrifiedExtra CoarseBench/Pedestal6"Aluminum Oxide€39.05
NORTON ABRASIVES 66252836133 Grinding Wheel T1 6 x 1/2 x 1 Ao 100/120 Brown | AD6VVL 4B129 662528361336"1/2"100/120ResinFineBench/Pedestal-Aluminum Oxide€39.05
NORTON ABRASIVES 66253044454 Grinding Wheel T1 8 x 1 x 1 Ao 24g Brown | AD6VVM 4B138 662530444548"1"24ResinExtra CoarseBench/Pedestal-Aluminum Oxide€76.46
NORTON ABRASIVES 66253160350 Grinding Wheel T1 10 x 1 x 1-1/4 Ao Brown | AD6VVN 4B140 6625316035010"1"100/120ResinFineBench/Pedestal-Aluminum Oxide€117.79
NORTON ABRASIVES 66253160788 Grinding Wheel T1 10 x 1 x 1-1/4 Ao 24g Brown | AD6VVP 4B141 6625316078810"1"24ResinExtra CoarseBench/Pedestal-Aluminum Oxide€117.79
NORTON ABRASIVES 07660788260 Grinding Wheel T1 6 x 1 x 1 Ao 36/46g Brown | AE2ZAX 5A881 076607882606"1"36/46ResinCoarseBench/Pedestal-Aluminum Oxide€44.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 07660788210 Grinding Wheel 5 Inch Diameter Aluminium Oxide 60/80g Brown
€34.19 /unit