Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253160350 Grinding Wheel T1 10 x 1 x 1-1/4 Ao Brown | AD6VVN 4B140

NORTON ABRASIVES 66253160350 Grinding Wheel T1 10 x 1 x 1-1/4 Ao Brown

Item: AD6VVN Model: 66253160350Cross Ref: 4B140
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialAluminum Oxide
Arbor Size1 1/4"
Bond TypeResin
ColorBrown
Diameter10"
GradeFine
Grit100/120
Max. Speed2485 RPM
Thickness1"
Wheel TypeBench/Pedestal
Abrasive GradeFine
Arbor Hole TypeUnthreaded Hole
Wheel HardnessNot Rated

Shipping Info:

Ship weight (kg) 2.835
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)25.4
HS code6804221000
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritBond TypeGradeWheel TypeOverall Dia.Abrasive MaterialPrice
NORTON ABRASIVES 66252836131 Grinding Wheel T1 6 x 1/2 x 1 Ao 60/80g Brown | AD6VVJ 4B127 662528361316"1/2"60/80VitrifiedMediumBench/Pedestal6"Aluminum Oxide€39.05
NORTON ABRASIVES 66252836132 Grinding Wheel T1 6 x 1/2 x 1 Ao 36/46g Brown | AD6VVK 4B128 662528361326"1/2"36/46VitrifiedExtra CoarseBench/Pedestal6"Aluminum Oxide€39.05
NORTON ABRASIVES 66252836133 Grinding Wheel T1 6 x 1/2 x 1 Ao 100/120 Brown | AD6VVL 4B129 662528361336"1/2"100/120ResinFineBench/Pedestal-Aluminum Oxide€39.05
NORTON ABRASIVES 66253044454 Grinding Wheel T1 8 x 1 x 1 Ao 24g Brown | AD6VVM 4B138 662530444548"1"24ResinExtra CoarseBench/Pedestal-Aluminum Oxide€76.46
NORTON ABRASIVES 66253160788 Grinding Wheel T1 10 x 1 x 1-1/4 Ao 24g Brown | AD6VVP 4B141 6625316078810"1"24ResinExtra CoarseBench/Pedestal-Aluminum Oxide€117.79
NORTON ABRASIVES 07660788260 Grinding Wheel T1 6 x 1 x 1 Ao 36/46g Brown | AE2ZAX 5A881 076607882606"1"36/46ResinCoarseBench/Pedestal-Aluminum Oxide€44.22
NORTON ABRASIVES 07660788255 Grinding Wheel T1 6 x 1 x 1 Ao 60/80g Brown | AE2ZAY 5A882 076607882556"1"60, 80VitrifiedMediumBench/Pedestal6"Aluminum Oxide€47.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253160350 Grinding Wheel T1 10 x 1 x 1-1/4 Ao Brown
€121.57 /unit