Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 07660701889 Hand Sanding Block 4-7/8 x 2-11/16 In | AB3BMF 1RDT5

NORTON ABRASIVES 07660701889 Hand Sanding Block 4-7/8 x 2-11/16 In

Item: AB3BMF Model: 07660701889Cross Ref: 1RDT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sanding Block
Attachment TypeSlotted Jaws
ColorBlack
Device MaterialRubber
Length4 7/8"
MaterialRubber
Overall Length5"
Pad ShapeRectangle
Width2.688"
Abrasive Mounting TypeSlotted Jaws
Compatible Abrasive TypeSandpaper Sheets
Overall Width2 3/4"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)13.72
Ship length (cm)12.7
Ship width (cm)6.99
HS code4016996050
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 07660701889 Hand Sanding Block 4-7/8 x 2-11/16 In
€10.93 /unit