Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS PS8300STH x 690 Hydraulic Door Closers Hold Open Push | AD6VEG 4AVC8

NORTON PS8300STH x 690 Hydraulic Door Closers Hold Open Push

Item: AD6VEG Model: PS8300STH x 690Cross Ref: 4AVC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€470.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialAluminum
Arm TypeSlide Track, Stop (Push) Side
Closer PerformanceStandard Duty
Closer TypeHold Open
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingNon Handed
Exterior Door Width54"
FinishDark Bronze
Housing Height2 7/8"
Housing Length13"
Housing Width2 1/8"
Interior Door Width54"
Max. Door Opening110°
Mounting StylePush Side, Slide Track
Projection From Wall2 1/8"
Spring Size1 to 6
Ada CompliantNo
Closer Cycles25000000
Closer Mounting TypeStandard
Closer SeriesNorton 8300 Series
Closer Stop TypeSpring
Door Width Campatibility54"
Energy SourceHydraulic
Exterior Door Width - Maximum54"
Hand OrientationNon Handed
Height Between Mounting Holes3/4"
Housing Depth2 1/8"
IncludesLatch and Back Check Adjustments, Separate Sweep
Includes HardwareHardware Included
Length Between Mounting Holes12"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialPlastic
Max Door Opening Angle110°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/8"
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI A156.4 GRADE 2, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)7.11
Ship length (cm)63.5
Ship width (cm)17.78
HS code8302413000
Country of OriginUS

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishSpring SizeCloser TypeInterior Door WidthProjection From WallExterior Door WidthHousing WidthColorPrice
NORTON DOOR CLOSERS CLP8301 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEK 1ABK1 CLP8301 x 690Dark Bronze1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS CLP8301 x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEL 1ABK2 CLP8301 x 689Aluminum1 to 6-54"2 3/4"48"2 3/4"Dark Bronze€404.78
NORTON DOOR CLOSERS 1601BFXAL Door Closer | AB3DQQ 1RM12 1601BFXALAluminum1 to 4-48"2 7/8"48"2 7/8"Aluminum€211.52
NORTON DOOR CLOSERS 1601BFXBR Door Closer | AB3DQR 1RM13 1601BFXBRDark Bronze1 to 4-48"2 7/8"48"2 7/8"Dark Bronze€211.52
NORTON DOOR CLOSERS 8501XAL Hydraulic Door Closer | AB3DQY 1RM41 8501XALAluminum1 to 6-48"2 3/4"48"2 1/8"Aluminum€307.68
NORTON DOOR CLOSERS 8501XBR Hydraulic Door Closer | AB3DQZ 1RM42 8501XBRDark Bronze1 to 6-48"2 3/4"48"2 1/8"Dark Bronze€307.47
NORTON DOOR CLOSERS CLP8301-TXSA Hydraulic Door Closer | AB3DRJ 1RM64 CLP8301-TXSAAluminum1 to 6Hold Open48"2 3/4"48"2 3/4"Aluminum€288.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON PS8300STH x 690 Hydraulic Door Closers Hold Open Push
€470.91 /unit