Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS 78B/D-RAX690RH Hydraulic Door Closer Right Handed | AA8UFJ 1ABN8

NORTON 78B/D-RAX690RH Hydraulic Door Closer Right Handed

Item: AA8UFJ Model: 78B/D-RAX690RHCross Ref: 1ABN8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,560.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPot-Belly Door Closer
Arm TypeRegular
Closer PerformanceStandard Duty
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingRight Handed
Exterior Door Width36"
FinishDark Bronze
Housing Height5"
Housing Length7 1/2"
Housing Width3 1/2"
Interior Door Width48"
Max. Door Opening180°
Mounting StyleRegular Arm
Projection From Wall4 5/8"
Spring Size2-4
Ada CompliantNo
Closer Mounting TypeStandard
Closer Stop TypeSpring
Closer TypeNon Hold Open
Door Weight - Maximum250 lbs.
Door Width Campatibility48"
Height Between Mounting Holes1 3/8"
Housing Depth3 1/2"
Length Between Mounting Holes3 3/8"
Location UseInterior/Exterior
MaterialAluminum Alloy
Operation StyleManual
Product TypeDoor Closer
Projection4 5/8"
StandardsUL AND CUL LISTED

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)10.16
Ship length (cm)33.78
Ship width (cm)17.78
HS code8302413000
Country of OriginUS

Product Variants

ProductModelFinishSpring SizeExterior Door WidthDoor HandingCloser TypeArm TypeInterior Door WidthProjection From WallPrice
NORTON DOOR CLOSERS 78B/D-RA x 689LH Hydraulic Door Closer Left Handed Aluminium | AA8UCY 1ABF2 78B/D-RA x 689LHAluminum2-436"Left Handed-Regular48"4 5/8"€1,102.94
NORTON DOOR CLOSERS 78B/D-RA x 690LH Hydraulic Door Closer Left Handed Bronze | AA8UDC 1ABF6 78B/D-RA x 690LHDark Bronze2-436"Left Handed-Regular48"4 5/8"€1,102.94
NORTON DOOR CLOSERS 78B/D-RAX689RH Hydraulic Door Closer Right Handed Aluminium | AA8UFC 1ABN2 78B/D-RAX689RHAluminum2-436"Right Handed-Regular48"4 5/8"€1,102.94
NORTON DOOR CLOSERS 78E/FXRAX689RH Hydraulic Door Closer Right Handed Aluminium | AA8UFE 1ABN4 78E/FXRAX689RHAluminum5, 644"Right Handed-Regular48"4 5/8"€1,102.94
NORTON DOOR CLOSERS 78E/F-RAX690RH Hydraulic Door Closer Right Handed | AA8UFK 1ABN9 78E/F-RAX690RHDark Bronze5, 644"Right HandedHold OpenRegular48"4 5/8"€1,102.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON 78B/D-RAX690RH Hydraulic Door Closer Right Handed
€1,560.55 /unit