Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL NK803ES/8 Chemical Resistant Glove 26 L Size 8 1 Pair | AA8VKW 1AHG1

NORTH BY HONEYWELL NK803ES/8 Chemical Resistant Glove 26 L Size 8 1 Pair

Item: AA8VKW Model: NK803ES/8Cross Ref: 1AHG1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorBlue
Color FamilyBlue
CuffElastic
Cuff StyleElastic
FinishTextured
Glove Length26"
Glove MaterialNitrile
Length26"
Liner MaterialInterlock Knit
Size8
Supported/unsupportedSupported
TextureRough

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)13.72
Ship length (cm)36.83
Ship width (cm)15.49
HS code6116105530
Country of OriginVN

Product Details:

    • Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialCuff StyleTextureColorGlove LengthPkg. Qty.Price
NORTH BY HONEYWELL NK803ES/9 Chemical Resistant Glove 26 L Size 9 1 Pair | AA8VKX 1AHG2 NK803ES/99NitrileSupportedInterlock KnitElasticRoughBlue26"2€36.42
NORTH BY HONEYWELL NK803ES/10 Chemical Resistant Glove 26 L Size 10 1 Pair | AA8VKY 1AHG3 NK803ES/1010NitrileSupportedInterlock KnitElasticRoughBlue26"2€32.91
NORTH BY HONEYWELL NK803ES/11 Chemical Resistant Glove 26 L Size 11 1 Pair | AA8VKZ 1AHG4 NK803ES/1111NitrileSupportedInterlock KnitElasticRoughBlue26"2€36.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL NK803ES/8 Chemical Resistant Glove 26 L Size 8 1 Pair
€40.58 /unit