Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL LA258G/9 Chemical Resistant Glove 25 Mil Size 9 Pr | AD2NBK 3RVU3

NORTH BY HONEYWELL LA258G/9 Chemical Resistant Glove 25 Mil Size 9 Pr

Item: AD2NBK Model: LA258G/9Cross Ref: 3RVU3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorGreen
Color FamilyGreen
CuffStraight
Cuff StyleStraight
Glove Length18"
Glove MaterialNitrile
Length18"
Liner MaterialUnlined
Size9
Supported/unsupportedUnsupported
Thickness25 mil.
StandardsUSDA AND FDA REGULATIONS, 21 CFR, FOR USE IN FOOD PROCESSING
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)0.64
Ship length (cm)22.86
Ship width (cm)12.7
HS code4015191050
Country of OriginCN

Product Details:

    • Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessCuff StyleColorGlove LengthPkg. Qty.Price
NORTH BY HONEYWELL LA258G/10 Chemical Resistant Glove 25 Mil Size 10 Pr | AD2NBJ 3RVU2 LA258G/1010NitrileUnsupportedUnlined25 mil.StraightGreen18"2€26.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL LA258G/9 Chemical Resistant Glove 25 Mil Size 9 Pr
€29.15 /unit