DAYTON 7H140 Blower 18 1/4 In | AF3KQH

DAYTON 7H140 Blower 18 1/4 In

Item: AF3KQH Model: 7H140
In Stock

Get it by Tuesday, Jun 10

€3,743.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Airflow @ 0.250 In Sp4364 CFM
Airflow @ 0.500-in. Sp4131 CFM
Airflow @ 0.750 In Sp3876 CFM
Airflow @ 1.000 In Sp3595 CFM
Airflow @ 1.250 In Sp3269 CFM
Airflow @ 1.500 In Sp2809 CFM
Airflow @ 10.00 In SpNot Applicable
Airflow @ 11.00 In SpNot Applicable
Airflow @ 12.00 In SpNot Applicable
Airflow @ 13.00 In SpNot Applicable
Airflow @ 2.000 In SpNot Applicable
Airflow @ 2.500 In SpNot Applicable
Airflow @ 3.000 In SpNot Applicable
Airflow @ 3.500 In SpNot Applicable
Airflow @ 4.000 In SpNot Applicable
Airflow @ 4.500 In SpNot Applicable
Airflow @ 5.000 In SpNot Applicable
Airflow @ 6.000 In SpNot Applicable
Airflow @ 7.000 In SpNot Applicable
Airflow @ 8.000 In SpNot Applicable
Airflow @ 9.000 In SpNot Applicable
Amca Fan ClassI
Assembled/unassembledUnassembled
AssemblyUnassembled
Bearing TypePillow Block Ball
Blower Rpm1160 RPM
ColorGray
Depth41 1/4"
Dimension A23 1/8"
Dimension B17"
Dimension C19 5/8"
Dimension D17 1/2"
Dimension E17 1/2"
Dimension F21 1/2"
Dimension H15"
Dimension J12 5/8"
Dimension K17 1/8"
Dimension L14 5/8"
Dimension M30 5/8"
Dimension N9 1/8"
Dimension P19 5/8"
Dimension Q15 3/4"
Dimension R19 5/8"
Dimension S33 3/8"
Dimension T25"
Dimension X21 7/8"
Discharge PositionBottom Horizontal
Drive TypeBelt Drive
Flange SizeNot Applicable
Frequency60 Hz
Height36 7/8"
Housing ColorGray
Housing Depth41 1/4"
Housing FinishGray Baked Polyester Epoxy
Housing Height36 7/8"
Housing MaterialSteel
Housing Width31 3/4"
Hz60 Hz
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Includes Drive PackageYes
Includes MotorYes
Inlet Dia.19 5/8"
Max. Ambient Temp.104°F
Max. Bhp1 bhp
Max. Inlet Temp.250°F
Motor Duty ClassContinuous
Motor Enclosure DesignOpen Dripproof
Motor Frame56
Motor Frame Designation56
Motor Hp1 hp
Motor Rpm1725 RPM
Motor TypeCapacitor Start
Number Of Discharge Positions7
Number Of Inlet1
Outlet Dia.Not Applicable
Outlet Height19 5/8"
Outlet ShapeRectangular
Outlet Width14 1/4"
Phase1
Shaft Dia.1 3/16"
Sound Level65 dBA
Thermal Overload ProtectionNo
TypeBelt Drive With Drive Package
Voltage115/230V
Wheel Dia.18 1/4"
Wheel MaterialSteel
Wheel Width8 15/16"
Width31 3/4"
Current13.6/6.9A
Housing Material FinishBaked Enamel
Inlet Diameter19 5/8"
Maximum Fan Speed1160 RPM
Motor EnclosureOpen Dripproof
Motor Speed1725 RPM
Overall Depth41 1/4"
Overall Height36 7/8"
Overall Width31 3/4"
RotationCW
StandardsAMCA AIR PERFORMANCE CERTIFIED
Wheel Diameter18 1/4"
Wheel TypeBackward Inclined

Shipping Info:

Ship weight (kg) 137.8845
Ship height (cm)93.66
Ship length (cm)104.78
Ship width (cm)80.65
HS code8414599080
Country of OriginUS

Product Variants

ProductModelAirflow @ 1.000 In SpVoltagePhaseMotor HpSound LevelMax. BhpMotor FrameMotor RpmPrice
DAYTON 7H142 Blower 18 1/4 In | AF3KQK 7H1425035 CFM115/230V12 hp69 dBA2 bhp56HZ1725 RPM€3,988.23
DAYTON 7H167 Blower 18 1/4 In | AF3KRG 7H1673595 CFM230/460V31 hp65 dBA1 bhp143T1740 RPM€3,915.19
DAYTON 7H168 Blower 18 1/4 In | AF3KRH 7H1684408 CFM230/460V31 1/2 hp68 dBA1 1/2 bhp145T1740 RPM€3,886.63
DAYTON 7H169 Blower 18 1/4 In | AF3KRJ 7H1695035 CFM230/460V32 hp69 dBA2 bhp145T1740 RPM€3,937.68
DAYTON 7H170 Blower 18 1/4 In | AF3KRK 7H1705972 CFM230/460V33 hp73 dBA3 bhp182T1765 RPM€4,329.12
DAYTON 7H171 Blower 18 1/4 In | AF3KRL 7H1717305 CFM230/460V35 hp76 dBA5 bhp184T1755 RPM€4,274.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7H140 Blower 18 1/4 In
€3,743.28 /unit