Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL 8N3032/9Q Seamless Dry Box Glove 32 Inch H Black Pr | AD9JHC 4T480

NORTH BY HONEYWELL 8N3032/9Q Seamless Dry Box Glove 32 Inch H Black Pr

Item: AD9JHC Model: 8N3032/9QCross Ref: 4T480
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€507.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeamless Dry Box Gloves
ColorBlack
Length32"
MaterialNeoprene
Size9.75
Thickness30 mil.
Anti-staticYes
Cuff Opening Diameter8"
Cuff StyleSlip On
Glove Hand StyleLeft and Right
Glove Length32"
Glove MaterialsNeoprene
Silicone-freeYes
StandardsUSDA, FDA, 21 CFR

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)7.87
Ship length (cm)83.82
Ship width (cm)31.75
HS code4015191050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL 8N3032/9Q Seamless Dry Box Glove 32 Inch H Black Pr
€507.96 /pack