CROWN BOILER CO. KSB150ZOTP1SSU0 Steam Boiler Assembly with Tankless Coil, 181000 BtuH AHRI Net BtuH, 3 x 1-1/2 Inch Size | CR2TGN

CROWN BOILER CO. KSB150ZOTP1SSU0 Steam Boiler Assembly with Tankless Coil, 181000 BtuH, 3 x 1-1/2 Inch Size

Item: CR2TGN Model: KSB150ZOTP1SSU0Cross Ref: 780U40
In Stock

Get it by Tuesday, Jun 10

€6,012.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Assembly
Ahri Net Btuh181000 btuH
Boiler TypeSteam Boiler
Depth24 5/8"
Domestic Tankless Coil IncludedYes
Fuel TypeOil
Heating Area567 sq. ft.
Heating Capacity Input181000 btuH
Heating Capacity Output181000 btuH
Heating MethodSteam Boiler
Height31 5/8"
Housing MaterialCast Iron
IncludesTankless Coil
Mfr. SeriesKINGSTON (KSB)
Return Connection Size1 1/2"
Supply Connection Size3"
Vent TypeChimney
Width22 3/8"
Overall Depth24 5/8"
Overall Height31 5/8"
Overall Width22 3/8"
StandardsAHRI CERTIFIED, ASME CERTIFIED, CETLUS CERTIFIED

Shipping Info:

Ship weight (kg) 294.75
Ship height (cm)80.33
Ship length (cm)62.55
Ship width (cm)56.83
Country of OriginUS

Product Variants

ProductModelHeating MethodAhri Net BtuhHeating Capacity OutputBoiler TypeHeating Capacity InputSupply Connection SizeDomestic Tankless Coil IncludedHeating AreaPrice
CROWN BOILER CO. TWB100ZOTT4SSU0 Hot Water Boiler Assembly with Tankless Coil, 106000 BtuH AHRI Net BtuH | CR2TGH TWB100ZOTT4SSU0Hot Water Boiler106000 btuH122000 btuHWater Boiler-1 1/2"Yes-€4,456.36
CROWN BOILER CO. TWB150ZOTT4SSU0 Hot Water Boiler Assembly with Tankless Coil, 158000 BtuH AHRI Net BtuH | CR2TGJ TWB150ZOTT4SSU0Hot Water Boiler158000 btuH182000 btuHWater Boiler-1 1/2"Yes-€4,998.76
CROWN BOILER CO. KSB100ZOTP1SSU0 Steam Boiler Assembly with Tankless Coil, 91000 BtuH AHRI Net BtuH, 3 x 1-1/2 Inch Size | CR2TGK KSB100ZOTP1SSU0Steam Boiler91000 btuH121000 btuHSteam Boiler121000 btuH3"Yes379 sq. ft.€4,945.86
CROWN BOILER CO. KSB150ZOLP1SSU0 Steam Boiler Assembly, 181000 BtuH AHRI Net BtuH, 3 x 1-1/2 Inch Size, Kingston | CR2TGL KSB150ZOLP1SSU0Steam Boiler181000 btuH181000 btuHSteam Boiler181000 btuH3"No567 sq. ft.€5,118.02
CROWN BOILER CO. KSB100ZOLP1SSU0 Steam Boiler Assembly, 91000 BtuH AHRI Net BtuH, 3 x 1-1/2 Inch Size, Kingston | CR2TGM KSB100ZOLP1SSU0Steam Boiler91000 btuH121000 btuHSteam Boiler121000 btuH3"No379 sq. ft.€4,509.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CROWN BOILER CO. KSB150ZOTP1SSU0 Steam Boiler Assembly with Tankless Coil, 181000 BtuH, 3 x 1-1/2 Inch Size
€6,012.60 /unit