Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH AMERICAN 60-0051 Folding Stretcher, 84-1/2 x 22-1/2 x 3-29/32 Inch Size, Black, Green | CF2DEX 55MW44

NORTH AMERICAN 60-0051 Folding Stretcher, 84-1/2 x 22-1/2 x 3-29/32 Inch Size, Black, Green

Item: CF2DEX Model: 60-0051Cross Ref: 55MW44
Limited Availability
€1,164.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShrinker/Stretcher
ColorBlack, Green
Frame MaterialAluminum
Height3.906"
Length84 1/2"
Width22 1/2"
Cover MaterialNylon
FoldabilityFoldable
Included WheelsWheels Not Included
Includes Lifting BridleLifting Bridle Not Included
Includes Neck ImmobilizerNeck Immobilizer Not Included
Length X Width84 1/2" L x 22 1/2" W
Lifting Bridle CompatibleNot Compatible with Lifting Bridle
Number Of Hand Holds4
Number Of Straps2
Overall Length84 1/2"
Overall Width22 1/2"
Product TypeRescue Stretcher
Strap End TypeBuckle
Strap MaterialCordura
Weight Capacity - Maximum1200 lbs.

Shipping Info:

Ship weight (kg) 7.425
Country of OriginUSA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 60-0051 Folding Stretcher, 84-1/2 x 22-1/2 x 3-29/32 Inch Size, Black, Green
€1,164.69 /unit