Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH AMERICAN 17738 Hand Tap 3/8 inch UNC

Item: AG6PBH Model: 17738Cross Ref: 36UW09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Tap
FinishBright, Uncoated
List Number17738
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length2.938"
Pitch Diameter Limits3B
Pitch Type16
Shank Dia.0.381"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/4"
Thread TypeCoarse
55% Thread Drill Size8.4 mm
65% Thread Drill SizeP
75% Thread Drill Size5/16"
Class Of FitClass 3B
Drill Bit Size0.3144"
Extended NeckYes
Measurement SystemFractional Inch
Shank Length1 11/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2860"
StandardsUSCTI
Tap ChamferPlug
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Thread Size3/8"-16
Thread LimitH3
Thread Limit / Class Of FitH3, 3B
Thread Size3/8"-16
Thread StandardUNC
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.97
Ship length (cm)7.47
Ship width (cm)0.97
HS code8207403000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypeTap TypePitch Diameter LimitsSizePrice
NORTH AMERICAN 15869 Hand Tap 3/8 inch UNS | AG6PAF 36UV83 158691 1/4"42.938"0.381"NSBottoming3B-€69.36
NORTH AMERICAN 16360 Hand Tap 5/8 inch UNEF | AG6PAG 36UV84 163601 13/16"63.812"12/25"NEFBottoming2B-€88.42
NORTH AMERICAN 20912 Hand Tap No.5 M | AG6PAJ 36UV86 2091222 mm260 mm5 mmMetric FinePlug6HM5€101.45
NORTH AMERICAN 15132 Hand Tap No.6 UNC | AG6PAL 36UV88 1513211/16"22"0.141"CoarsePlug-#6€22.33
NORTH AMERICAN 15192 Hand Tap No.8 UNC | AG6PAM 36UV89 151923/4"22 1/8"0.168"CoarsePlug-#8€21.20
NORTH AMERICAN 15216 Hand Tap No.8 UNS | AG6PAN 36UV90 152163/4"22 1/8"0.168"NSPlug3B#8€64.17
NORTH AMERICAN 15384 Hand Tap No.12 UNEF | AG6PAP 36UV91 1538415/16"22 3/8"0.22"NEFPlug3B#12€38.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 17738 Hand Tap 3/8 inch UNC
€60.84 /unit