Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH AMERICAN 15754 3/8 Inch -16 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish | CD2KNB 10D328

NORTH AMERICAN 15754 3/8 Inch -16 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

Item: CD2KNB Model: 15754Cross Ref: 10D328
Limited Availability
€49.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Dimension TypeImperial
FinishBright
List NumberCOMMON SPECIALS
MaterialHigh Speed Steel
Number Of Flutes3
Number Of Pieces1
Overall Length2.938"
Shank Dia.0.381"
Tap ChamferPlug
Tap TypeSpiral Point
Thread DirectionLeft Hand
Thread Length1 1/4"
Thread Size3/8"-16
Thread TypeCoarse
55% Thread Drill Size8.4 mm
65% Thread Drill SizeP
75% Thread Drill Size5/16"
Class Of FitClass 3B
Drill Bit Size0.3144"
Extended NeckYes
Measurement SystemFractional Inch
Shank Length1 11/16"
Shank Type - MachiningStraight
Spiral DirectionNeutral
Square Size0.2860"
StandardsANSI
Tap FinishBright (Uncoated)
Tap MaterialHigh Speed Steel
Tap Thread Size3/8"-16
Thread LimitH3
Thread Limit / Class Of FitH3, 3B
Thread StandardUNC
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.0392

Product Variants

ProductModelThread LengthOverall LengthThread DirectionShank Dia.Thread TypeTap TypeDimension TypeNumber Of FlutesPrice
NORTH AMERICAN 20495 Hand Tap Plug M12x1.25 Uncoated 3 Flutes | AH7JRD 36UW24 2049542 mm86 mmRight Hand9.3 mmMetric FineStraight FluteMetric3€44.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 15754 3/8 Inch -16 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish
€49.36 /unit