Flat Shipping

Flat Shipping at €24.99 + VAT

NORGREN M22470103 Swivel Elbow 90 Degree Push Inch - Pack Of 10 | AB2FDG 1LRL1

NORGREN M22470103 Swivel Elbow 90 Degree Push Inch - Pack Of 10

Item: AB2FDG Model: M22470103Cross Ref: 1LRL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Elbow, 90 Degrees
Basic MaterialPlastic
Body MaterialPolybutylene
ColorWhite
Connection TypeTube x MNPT
Hex Size0.312"
Max. Pressure150 psi
Pipe Size3 mm
Temp. Range+32°F to +140°F
Tube Size1/8"
ApplicationAir, Inert Gases, Nitrogen, Non-Combustible Gases
Compatible Tube MaterialNylon, Polyurethane
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeMetric
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesCorrosion Resistant, Impact Resistant
Specific Fitting Shape90° Elbow
Thread Sealant TypeNBR

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)9.65
Ship length (cm)15.75
Ship width (cm)10.67
HS code3917400090
Country of OriginKR

Product Variants

ProductModelTube SizeHex SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangePkg. Qty.Price
NORGREN M01470418 Swivel Elbow 90 Degree 4mm Polypropylene - Pack Of 10 | AB2FBK 1LRC9 M014704184 mm14 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€34.97
NORGREN M01470618 Swivel Elbow 90 Degree 6mm Polypropylene - Pack Of 10 | AB2FBL 1LRD1 M014706186 mm14 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€43.74
NORGREN M02470403 Swivel Elbow 90 Degree Adapter - Pack Of 10 | AB2FBZ 1LRF3 M024704034 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€49.61
NORGREN M02470405 Swivel Elbow 90 Degree Adapter - Pack Of 10 | AB2FCA 1LRF4 M024704054 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€49.86
NORGREN M02470406 Swivel Elbow 90 Degree Adapter - Pack Of 10 | AB2FCB 1LRF5 M024704064 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€49.26
NORGREN M02470605 Swivel Elbow 90 Degree Adapter - Pack Of 10 | AB2FCC 1LRF6 M024706056 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€51.01
NORGREN M02470606-257 Swivel Elbow 90 Degree Adapter - Pack Of 10 | AB2FCD 1LRF7 M02470606-2576 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€60.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORGREN M22470103 Swivel Elbow 90 Degree Push Inch - Pack Of 10
€48.09 /pack