Flat Shipping

Flat Shipping at €24.99 + VAT

NORGREN M22250105 Straight Adapter External Hex - Pack Of 10 | AB2FCZ 1LRJ8

NORGREN M22250105 Straight Adapter External Hex - Pack Of 10

Item: AB2FCZ Model: M22250105Cross Ref: 1LRJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Adapter
Basic MaterialPlastic
Body MaterialPolybutylene
ColorWhite
Connection TypeTube x MNPT
Hex Size0.312"
Max. Pressure150 psi
Pipe Size5 mm
Temp. Range+32°F to +140°F
Tube Size1/8"
ApplicationAir, Inert Gases, Nitrogen, Non-Combustible Gases
Compatible Tube MaterialNylon, Polyurethane
Fitting MaterialPBT
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/16"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesCorrosion Resistant, Impact Resistant
Specific Fitting ShapeHex Adapter
System Of MeasurementImperial
Thread Sealant TypeNBR

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)9.65
Ship length (cm)15.49
Ship width (cm)10.92
HS code3917220000
Country of OriginKR

Product Details:

    • Special Features: With External Hex

Product Variants

ProductModelTube SizeHex SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangePkg. Qty.Price
NORGREN M01250418 Straight Adapter 4mm Tube x Mnpt - Pack Of 10 | AB2FBF 1LRC3 M012504184 mm12 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€26.00
NORGREN M01250618 Straight Adapter 6mm Tube x Mnpt - Pack Of 10 | AB2FBG 1LRC4 M012506186 mm12 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€23.08
NORGREN M012A0418 Straight Adapter 4mm Tube x Mnpt - Pack Of 10 | AB2FBH 1LRC7 M012A04184 mm3 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€26.88
NORGREN M012A0618 Straight Adapter 6mm Tube x Mnpt - Pack Of 10 | AB2FBJ 1LRC8 M012A06186 mm3 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€34.62
NORGREN M02250403 Male Adapter External Hex Push Inch - Pack Of 10 | AB2FBP 1LRD6 M022504034 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€35.07
NORGREN M02250405 Male Adapter External Hex Push Inch - Pack Of 10 | AB2FBQ 1LRD7 M022504054 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€35.45
NORGREN M02250406 Male Adapter External Hex Push Inch - Pack Of 10 | AB2FBR 1LRD8 M022504064 mm8 mmWhiteTube x MNPTPolybutylene150 psiPlastic+32°F to +140°F10€35.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORGREN M22250105 Straight Adapter External Hex - Pack Of 10
€27.03 /pack