Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3224-0604-100000 Duct Fitting Tap Inch 6 x 4 | AD3LNH 40D583

NORDFAB 8040302780 3224-0604-100000 Duct Fitting Tap Inch 6 x 4

Item: AD3LNH Model: 8040302780Cross Ref: 40D583 / 3224-0604-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter6" x 4"
Duct Size6"x 4"
Gauge22 ga.
Inlet Dia.6"
Length8"
MaterialSteel
Outlet Dia.4"
TypeTap In
Width8"
Connection TypeClamp Together
End TypeQuick Fit
FinishGalvanized
For Duct Diameter6"
Inlet Diameter6"
Inside Diameter6"
Material Thickness22 ga.
Overall Height10"
Overall Length8"
Overall Width8"
Product TypeTap In
Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)25.4
Ship length (cm)20.32
Ship width (cm)20.32
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
NORDFAB 3224-0404-100000 Duct Fitting Tap Inch 4 x 4 | AD3LNG 40D582 80403027754" x 4"4" x 4"Tap InGalvanized€115.75
NORDFAB 3224-0804-100000 Duct Fitting Tap Inch 8 x 4 | AD3LNJ 40D584 80403027898" x 4"8" x 4"Tap InGalvanized€100.72
NORDFAB 3224-0606-100000 Duct Fitting Tap Inch 6 x 6 | AD3LNK 40D585 80403027826" x 6"6" x 6"Tap InGalvanized€132.31
NORDFAB 3224-0806-100000 Duct Fitting Tap Inch 8 x 6 | AD3LNL 40D586 80403027918" x 6"8" x 6"Tap InGalvanized€127.28
NORDFAB 3224-0808-100000 Duct Fitting Tap Inch 8 x 8 | AD3LNM 40D587 80403027938" x 8"8" x 8"Tap InGalvanized€141.03
NORDFAB 3224-1004-100000 Duct Fitting Tap Inch 10 x 4 | AD3LNN 40D588 804030280210" x 4"10" x 4"Tap InGalvanized€115.75
NORDFAB 3224-1006-100000 Duct Fitting Tap Inch 10 x 6 | AD3LNP 40D589 804030280410" x 6"10" x 6"Tap InGalvanized€127.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040302780 3224-0604-100000 Duct Fitting Tap Inch 6 x 4
€122.56 /unit