MARTIN SPROCKET 5 C 114 Q | BA6KQM

MARTIN SPROCKET 5 C 114 Q Sheave, MST Bushing, 11.8 Inch Outside Dia., 5 Groove, 11.4 Inch Pitch Dia., Cast Iron

Item: BA6KQM Model: 5 C 114 Q
In Stock

Get it by Thursday, Jun 12

€1,124.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 19.26
Ship height (cm)13.34
Ship length (cm)29.97
Ship width (cm)29.97

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 5 C 90 R | BA3CHJ 5 C 90 R5 C 90 R€795.10
MARTIN SPROCKET 5 C 102 Q | BA3HWY 5 C 102 Q5 C 102 Q€1,010.75
MARTIN SPROCKET 5 C 96 Q | BA3HWZ 5 C 96 Q5 C 96 Q€944.45
MARTIN SPROCKET 5 C 98 R | BA3MJU 5 C 98 R5 C 98 R€847.53
MARTIN SPROCKET 5 C 100 Q | BA4AZD 5 C 100 Q5 C 100 Q€956.10
MARTIN SPROCKET 5 C 360 R | BA4AZE 5 C 360 R5 C 360 R€3,467.57
MARTIN SPROCKET 5 C 76 Q | BA4AZF 5 C 76 Q5 C 76 Q€681.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 5 C 114 Q Sheave, MST Bushing, 11.8 Inch Outside Dia., 5 Groove, 11.4 Inch Pitch Dia., Cast Iron
€1,124.63 /unit